Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 5mm Hex Power Bit 72mmL
- Mfr # 297250
- Zoro # G523581229
product price:Â
$
3.78
/ea
Sold in multiples of 2 for
$7.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 297250
- Zoro #
- G523581229
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Power Bit 5mm Size 5/16 Inch Hex Shank 72mm Length Durable S2 Steel - 297250 Professional Hex Power Bit This hex power screwdriver bit is built for consistent fit, torque transfer, and repeatable results in professional hand tool and power driver setups. It features a 5/16 inch hex shank with a 5mm hex bit profile, designed for secure engagement and dependable performance. With a 72mm (2.83 inch) overall length, it offers a practical balance of reach and control. Size markings are stamped for quick identification, helping maintain organized, efficient tool selection during frequent bit changes. Key Benefits 5/16 inch hex shank supports secure holding and stable power tool engagement. 5mm hex power bit profile delivers reliable fit and efficient torque transfer. 72mm overall length balances access in tight spaces with controlled handling. Made from High Speed Steel for strength, durability, and anti-corrosive properties. Heat-treated construction provides tough exterior and strong inner core longevity. Permanently stamped size marking improves organization and speeds up identification. SKU 297250 is designed for professional-grade service work where bits are exposed to repeated loading and frequent changes. Its heat-treated build, clear size stamping, and ANSI-aligned design help support long-term, consistent use while maintaining accuracy and durability in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.