5/16in Hex Shank, 5/16in Hex Bit 72mmL
- Mfr # 297210
- Zoro # G023583365
product price:Â
$
3.99
/ea
Sold in multiples of 2 for
$7.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 297210
- Zoro #
- G023583365
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/16 Inch Hex Shank, 5/16 Inch Drive, 72mm Length, Durable Construction - 297210 Hex Bit Socket This hex bit socket is built for consistent power-screwdriver and hand-tool use where secure engagement and repeatable fit matter. The 5/16 inch hex shank and 5/16 inch hex power bit profile are matched for stable drive and reliable torque transfer. At 72mm (2.83 inches) overall length, it offers practical reach while maintaining control in tight or recessed fastener locations. The bit is made from High Speed Steel for high strength, durability, and anti-corrosive properties, supporting long service life in demanding shop conditions. Key Benefits 5/16 inch hex shank and power bit profile for secure, efficient drive engagement. 72mm overall length balances access and control for varied fastening tasks. High Speed Steel construction supports high strength, durability, and corrosion resistance. Heat-treated design delivers tough exterior and strong core for professional longevity. Permanently stamped size marking helps quick identification and better tool organization. Meets or exceeds ANSI standards for consistent performance and dimensional reliability. SKU 297210 is designed for professional technicians who need dependable fit, clear identification, and durable materials in a compact 72mm format. With heat treatment, stamped sizing, and ANSI-aligned performance, it supports repeatable results across heavy-use environments without unnecessary complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.