Shop GENIUS TOOLS
Create Account
293080 / 5/16in Hex Shank, 8mm Hex Screwdriver Bit 30mmL
- Mfr # 2148
- Zoro # G623578655
product price:Â
$
1.67
/ea
Sold in multiples of 4 for
$6.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2148
- Zoro #
- G623578655
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 8mm Size 5/16 Inch Hex Shank 30mm Length Durable Steel - 2148 Professional Bit This 8mm hex screwdriver bit is built for controlled fastening where a compact 30mm overall length helps access confined spaces. The 5/16in hex shank format supports secure tool engagement and consistent fit during repetitive professional use. Manufactured from High Speed Steel and heat treated for a tough exterior with a strong inner core, it is designed to resist wear and corrosion in demanding shop conditions. Size markings are stamped for quick identification and better tool organization. Key Benefits 8mm hex screwdriver bit with 5/16in hex shank for compatibility. 30mm (1.18in) overall length helps reach tight, confined fastener locations. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat treated for tough exterior wear resistance and strong inner core. Stamped size markings support fast identification and consistent tool organization. Meets or exceeds ANSI standards for quality and performance expectations. SKU 2148 is a professional-grade hex bit designed for long-term service under heavy use. With high-speed steel durability, corrosion resistance, clear stamped sizing, and heat-treated strength, it supports consistent results while meeting ANSI expectations and maintaining reliability over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.