Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 9/32in Hex Screwdriver Bit 88mmL
- Mfr # 3518
- Zoro # G123582558
product price:Â
$
6.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3518
- Zoro #
- G123582558
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 9/32 Inch Size, 5/16 Inch Hex Shank, 88mm Length, Precision Fit, Durable Construction - 3518, Hex Screwdriver Bit This 9/32in hex screwdriver bit is built for dependable fit and repeatable performance in professional hand tool setups. With a 5/16in hex shank and an overall length of 88mm (3.46in), it's sized for controlled engagement and efficient access while maintaining a solid, stable drive interface. Made from High Speed Steel and heat treated for a tough exterior with a strong inner core, it's designed to handle heavy, routine use. Clear, stamped size markings support fast identification and consistent organization in tool storage systems. Key Benefits 5/16in hex shank provides secure engagement with compatible bit holders. 9/32in hex tip supports accurate fit for matching fastener sizes. 88mm (3.46in) overall length balances access and controlled handling. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design combines tough exterior with superior inner core strength. Stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for consistent, reliable professional performance. Built for professional technicians, it's a practical choice when you want a durable, clearly marked hex screwdriver bit that holds up to long-term, heavy use while maintaining dependable fit and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.