Shop GENIUS TOOLS
Create Account
9mm Hex Shank, 9mm Hex Screwdriver Bit 30mmL
- Mfr # 2149
- Zoro # G123579510
product price:Â
$
3.65
/ea
Sold in multiples of 3 for
$10.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2149
- Zoro #
- G123579510
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 9mm Size, Hex Shank, 30mm Length, Precision Fit, Durable Construction - 2149, Hex Screwdriver Bit This 9mm metric hex screwdriver bit is built for professional hand tool setups that demand consistent fit and dependable strength. It features a 9mm hex shank and a compact 30mm overall length to support controlled work where space is limited. Constructed from High-Speed Steel, the bit is designed for durability and includes anti-corrosive properties to help maintain performance over time. Size markings are stamped for fast identification and better tool organization in drawers, cases, or on the job. Key Benefits 9mm metric hex screwdriver bit with 9mm hex shank for secure engagement. 30mm overall length supports access in tight spaces and compact tool kits. High-Speed Steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help resist wear and maintain a clean working surface. Permanently stamped size marking enables quick identification and organized storage. Meets or exceeds ANSI standards for dependable, consistent tool performance. SKU 2149 is a straightforward choice when you need a precisely sized 9mm hex bit with a short profile and durable High-Speed Steel build.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.