Shop GENIUS TOOLS
Create Account
22mm Hex Shank, 15/16in Hex Screwdriver Bit
- Mfr # 3960
- Zoro # G323583362
original price:Â $17.24 , new price: $15.52 , 9 percent off
new price:Â
$
15.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3960
- Zoro #
- G323583362
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 22mm Hex Shank 15/16 Inch Drive Durable High-Torque Design - 3960 Professional Hand Tool Bit Built for professional hand tool setups, this hex screwdriver bit combines a 22mm hex shank with a 15/16in hex drive interface for secure fitment and dependable torque transfer. The compact 50mm (1.97in) overall length supports controlled work in tighter access areas without sacrificing strength. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Clear, stamped size markings help reduce downtime and improve organization on the bench or in the tool cart. Key Benefits 22mm hex shank with 15/16in hex drive for secure engagement. 50mm (1.97in) overall length supports control in confined working areas. Chromium Molybdenum Alloy Steel resists wear and corrosion over time. Heat-treated construction balances tough exterior with strong inner core. Stamped size identification stays readable for fast, accurate tool selection. Meets or exceeds ANSI standards for consistent performance expectations. Designed and made for professional technicians, this bit is built to handle repeated heavy use while maintaining reliable fit and strength. With durable materials, heat treatment, and permanent size markings, it supports efficient, organized work across demanding service environments and routine maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.