Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-50 Star Screwdriver Bit 160mmL
- Mfr # 6750
- Zoro # G223584148
original price:Â $9.07 , new price: $8.16 , 10 percent off
new price:Â
$
8.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6750
- Zoro #
- G223584148
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-50 Size 5/16 Inch Hex Shank 160mm Length Durable Construction - 6750, Star (Torx) Screwdriver Bit SKU: 6750. This T-50 star screwdriver bit with a 5/16in hex shank is built for consistent fit and controlled fastening in professional hand tool setups. The 160mm (6.3in) overall length helps balance reach and handling when working in confined or recessed areas. Manufactured from High Speed Steel and heat treated, it is designed for strength, durability, and anti-corrosive performance. The size is stamped directly on the bit for quick identification during tool organization and workflow. Key Benefits T-50 star screwdriver bit with 5/16in hex shank for secure drive engagement. 160mm (6.3in) overall length improves access while maintaining control in use. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear in demanding professional environments. Heat treated for tough exterior and strong inner core under heavy use. Size stamped on the bit for fast, permanent identification and organization. Designed and made for professional technicians, this star (Torx) screwdriver bit is built to perform over a lifetime of heavy use. Its durable materials, heat-treated design, and clear size marking support reliable results and efficient tool management in the shop or in the field.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.