Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-45 Tamperproof Star Bit 30mmL
- Mfr # 283045A
- Zoro # G423579548
product price:Â
$
2.79
/ea
Sold in multiples of 3 for
$8.37
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 283045A
- Zoro #
- G423579548
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-45 Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Construction - 283045A Tamperproof Star Bit SKU: 283045A. This T-45 tamperproof star bit is built around a 1/4in hex shank and a compact 30mm length for controlled, precise driving. The tamperproof profile helps engage matching security fasteners while maintaining a stable fit during use. Constructed from high speed steel, it is designed for high strength, durability, and anti-corrosive properties. For faster tool selection and better organization, the size marking is stamped for permanent, easy identification. Key Benefits T-45 tamperproof star bit profile supports secure fastener engagement and consistent drive. 1/4in hex shank fits compatible drivers and bit holders for broad compatibility. 30mm length supports controlled access while maintaining a compact, stable bit setup. High speed steel construction delivers high strength with durable, anti-corrosive performance. Permanently stamped size marking improves organization and reduces selection time on jobs. Interchangeable, securely attached bit socket design supports reliable professional service use. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional technicians, this precision-drive bit emphasizes dependable fit and long-term durability in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.