Shop GENIUS TOOLS
Create Account
T-25 L-Shaped Tamperproof Star Wrench 100mmL
- Mfr # 581025T
- Zoro # G323580262
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 581025T
- Zoro #
- G323580262
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Tamperproof Star Wrench T-25 Size 100mm Length Precision Drive Durable Steel - 581025T, Tamperproof Star Key Wrench This T-25 L-shaped tamperproof star wrench is built for reliable engagement on tamper-resistant star fasteners. With an overall length of 100mm (3.94 inches), it offers a compact reach that's easy to control while still providing usable leverage. Manufactured from high-quality chromium-vanadium steel and heat-treated through oil quenching, it's designed for strength through the body and core. Permanently stamped size markings help keep your hand tools organized and easy to identify in a busy setup. Key Benefits T-25 tamperproof star profile fits tamper-resistant fasteners with secure engagement. 100mm overall length balances access, control, and torque in compact spaces. Chromium-vanadium steel construction supports strength, durability, and corrosion resistance. Oil-quenched heat treatment enhances exterior toughness and inner core strength. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for dependable professional hand tool performance. SKU 581025T is a professional-grade choice for technicians who want a precise, durable tamperproof star key wrench that holds up to repeated use. The combination of hardened steel, clear size marking, and ANSI-aligned construction supports consistent results when working with tamper-resistant fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.