Shop GENIUS TOOLS
Create Account
8mm L-Shaped Hex Wrench 200mmL
- Mfr # 572080L
- Zoro # G223583288
product price:Â
$
4.82
/ea
Sold in multiples of 2 for
$9.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572080L
- Zoro #
- G223583288
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 8mm Metric Extra Long 200mm Length Durable Steel - 572080L Professional Hex Key Wrench This 8mm metric L-shaped hex wrench is built for professional hand-tool work where reach and control matter. The extra-long 200mm (7.87 in) overall length helps access fasteners in tight or recessed areas while keeping leverage comfortable. Made from Chromium-vanadium steel alloy, it delivers high strength, durability, and anti-corrosive properties for long service life. The wrench is heat treated through oil quenching to create a tough exterior and a strong inner core, with permanently stamped sizing for quick identification. Key Benefits 8mm L-shaped hex key design suits common metric hex fasteners. Extra-long 200mm overall length improves reach in confined spaces. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive performance. Oil-quenched heat treatment supports a tough exterior and strong core. Permanently stamped size marking speeds identification and tool organization. Meets or exceeds ANSI standards for consistent professional-grade quality. Designed and made for professional technicians, this wrench is built to perform over a lifetime of heavy use. Its combination of extra length, heat-treated construction, and corrosion resistance supports reliable performance in demanding environments while keeping the correct size easy to confirm at a glance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.