Shop GENIUS TOOLS
Create Account
M5 L-Shaped Triple Square Wrench 72mmL
- Mfr # 582705M
- Zoro # G623583802
product price:Â
$
4.26
/ea
Sold in multiples of 2 for
$8.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 582705M
- Zoro #
- G623583802
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square L-Shaped Wrench M5 Size 72mm Length Durable Steel Precision Fit - 582705M Professional Hand Tool This M5 L-shaped triple square wrench is built for precise engagement and controlled turning in compact work areas. The 72mm overall length provides a practical balance of reach and leverage while keeping handling stable and predictable. Made from chromium-vanadium steel alloy, it is engineered for long-term durability and corrosion resistance. The wrench is heat treated through oil quenching to create a tough exterior with a strong inner core, and the size marking is stamped for quick identification during tool organization. Key Benefits M5 triple square key wrench design supports accurate fit and dependable torque transfer. 72mm overall length helps access tight spaces without sacrificing control. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Oil-quenched heat treatment creates durable exterior and strong inner core. Permanently stamped size marking improves organization and fast tool selection. Meets or exceeds ANSI standards for quality and performance expectations. SKU 582705M is designed and made for professional technicians who rely on tools built for repeated, heavy use. Its precise triple square profile, durable steel construction, and clear size identification support consistent results and efficient workflow in demanding maintenance and repair environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.