Shop GENIUS TOOLS
Create Account
T-50 L-Shaped Star Wrench 94mmL
- Mfr # 580950
- Zoro # G423584320
product price:Â
$
4.10
/ea
Sold in multiples of 2 for
$8.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 580950
- Zoro #
- G423584320
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Star Wrench T-50 Size 94mm Length Durable Precision Drive - 580950 Professional Hand Tool This T-50 L-shaped star wrench is built for controlled torque in a compact format, helping you access fasteners where a standard driver may not fit. The 94mm key wrench design balances reach and leverage for precise handling during demanding service work. Manufactured from Chromium-vanadium steel alloy and heat treated through oil quenching, it delivers a tough exterior with strong inner core performance. Clear, stamped size markings support quick identification and consistent tool organization in professional environments. Key Benefits T-50 L-shaped star key wrench supports steady grip and accurate fastener engagement. 94mm key wrench format improves access and control in tight working spaces. Overall length 105mm (4.13 inches) offers balanced reach and leverage. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Oil-quenched heat treatment delivers a durable exterior and strong inner core. Stamped size markings enable fast identification for efficient tool organization. SKU: 580950. Designed for professional technicians, this wrench is made to perform over a lifetime of heavy use while maintaining dependable fit and durability. Its material choice, heat treatment process, and permanent markings support repeatable results and reliable day-to-day service performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.