Shop GENIUS TOOLS
Create Account
5/32in L-Shaped Wobble Hex Wrench 130mmL
- Mfr # 591310B
- Zoro # G223583264
product price:Â
$
3.42
/ea
Sold in multiples of 2 for
$6.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 591310B
- Zoro #
- G223583264
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Wobble Hex Wrench 5/32 Inch Drive 130mm Length Durable Steel - 591310B Hand Tool This 5/32in L-shaped wobble hex wrench is built for controlled turning and improved access in tight fastener locations. The wobble hex design helps align the tip more easily during engagement, supporting smoother positioning and consistent contact. Made from chromium-vanadium steel alloy and heat treated through oil quenching, it combines a tough exterior with strong inner core performance. The size marking is stamped for quick identification during tool organization and daily shop use. Key Benefits 5/32in L-shaped wobble hex profile supports easier alignment in confined spaces. 142mm overall length balances reach and control for precise hand turning. Chromium-vanadium steel alloy provides high strength and anti-corrosive durability. Oil-quenched heat treatment builds a tough exterior with strong core structure. Permanently stamped size marking improves organization and faster tool selection. Meets or exceeds ANSI standards for consistent professional hand tool performance. SKU 591310B is designed as a professional-grade hex key wrench for long-term service in demanding environments. With durable materials, permanent size identification, and ANSI-aligned build quality, it supports reliable fastening performance while maintaining resistance to corrosion and wear over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.