Shop GENIUS TOOLS
Create Account
#0 Square Screwdriver 225mmL
- Mfr # 506+9800
- Zoro # G323580170
product price:Â
$
11.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+9800
- Zoro #
- G323580170
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Square Screwdriver #0 Precision Tip 225mm Length Ergonomic Handle - 506+9800 Professional Hand Tool This #0 square screwdriver is built for controlled, accurate fastening where a precision tip and steady grip matter. With a 225 mm overall length, it provides practical reach while maintaining good hand control for detailed work. Made from High Speed Steel, the blade offers high strength, durability, and anti-corrosive properties. The precisely machined tip is designed to seat accurately in fasteners, helping you work more consistently while reducing the chance of cam-out during use. Key Benefits #0 square screwdriver profile supports accurate engagement with compatible fasteners. 225 mm overall length balances reach and control in tight areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Precisely machined tip improves fit for easier, more accurate driving. Soft ergonomic handle helps maintain a firm connection during repeated use. Meets or exceeds ANSI standards for dependable, consistent tool performance. Designed and made for professional technicians, this screwdriver is built to perform over a lifetime of heavy use. The combination of durable materials, precision-machined tip geometry, and a comfortable soft handle supports reliable results while helping reduce slip and hand fatigue during extended tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.