Shop GENIUS TOOLS
Create Account
3mm Hex Screwdriver 150mmL (Metric)
- Mfr # 504+2633
- Zoro # G523583858
original price:Â $7.00 , new price: $6.30 , 10 percent off
new price:Â
$
6.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504+2633
- Zoro #
- G523583858
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 3mm Metric Drive 150mm Length Precision Hand Tool - 504+2633 This 3mm hex screwdriver is built for accurate fastening where a secure fit and controlled torque matter. With a 150 mm overall length and a soft handle, it supports steady handling on hex fasteners while maintaining comfort during repeated use. Made from High Speed Steel and finished for anti-corrosive performance, the precision-machined tip is designed to engage fasteners cleanly for dependable, repeatable results. Key Benefits 3mm hex screwdriver with soft handle for controlled, comfortable hand use. 150 mm overall length balances reach and precision in tighter spaces. High Speed Steel construction delivers strength, durability, and long service life. Anti-corrosive properties help maintain tool condition in demanding environments. Precision-machined tip improves fit on fasteners for accurate engagement. Ergonomic design promotes a firm connection to fasteners and reduced slippage. SKU 504+2633 is a professional-grade metric hex screwdriver designed for technicians who rely on consistent tip fit and durable steel. The combination of a precision-machined 3mm hex tip, corrosion resistance, and a comfortable soft handle supports dependable performance over extended, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.