Shop GENIUS TOOLS
Create Account
T-15 Tamperproof Star Screwdriver 180mmL
- Mfr # 506+7715
- Zoro # G423583583
original price:Â $9.30 , new price: $8.37 , 10 percent off
new price:Â
$
8.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+7715
- Zoro #
- G423583583
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Screwdriver T-15 Size 180mm Length Precision Drive Ergonomic Handle - 506+7715 Professional Screwdriver This T-15 tamperproof star screwdriver is built for accurate fastener engagement where a security-style star profile is required. With a 180 mm overall length, it balances reach and control for precise hand-tool work while maintaining a comfortable grip. Made from High Speed Steel for strength and anti-corrosive properties, it features a soft ergonomic handle and precision-machined tip geometry to help maintain a secure fit on fasteners and support consistent results under repeated use. SKU: 506+7715. Key Benefits T-15 tamperproof star tip supports secure engagement on compatible fasteners. 180 mm overall length balances reach, leverage, and fine control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Precision-machined tip improves accuracy and helps reduce fastener damage risk. Soft ergonomic handle supports comfort and reduces hand fatigue during extended use. Meets or exceeds ANSI standards for dependable professional hand tool performance. Designed for professional technicians and demanding workshop environments, this screwdriver focuses on tip accuracy, material durability, and handle comfort. Its precisely machined T-15 tamperproof star profile helps maintain consistent contact, while the 180 mm length and ergonomic grip support controlled torque application and repeatable fastening results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.