Shop GENIUS TOOLS
Create Account
5.5mm Metric Hex Nut Driver 165mmL
- Mfr # 593755
- Zoro # G323579891
product price:Â
$
8.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593755
- Zoro #
- G323579891
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Metric Hex Nut Driver 5.5mm Size, 165mm Length, Precision Steel Shaft - 593755, Professional Hex Nut Driver This 5.5mm metric hex nut driver is built for accurate fastener engagement and controlled turning in professional service environments. The 165mm overall length balances reach and handling, while the treated shaft supports strength under demanding use. Manufactured from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed to maintain performance in harsh shop conditions. An ergonomic hard impact plastic handle and corrosion-resistant hex nut holder help support steady grip and consistent nut retention. Key Benefits 5.5mm hex nut driver tip supports accurate engagement and reduced fastener rounding. 165mm overall length provides added reach while maintaining control in tight areas. Chromium-vanadium steel alloy construction delivers high strength and durability. Anti-corrosive properties help protect the tool surface in demanding environments. Treated shaft increases strength for heavy-duty applications and long-term service. Ergonomic hard impact plastic handle improves grip comfort and control. Meets or exceeds ANSI standards for professional-grade fit, finish, and performance. Designed for professional technicians, this nut driver focuses on durability, handling, and dependable performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.