Shop GENIUS TOOLS
Create Account
#3 Philips Screwdriver 390mmL
- Mfr # 595+1933
- Zoro # G623582416
original price:Â $15.72 , new price: $14.15 , 9 percent off
new price:Â
$
14.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595+1933
- Zoro #
- G623582416
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #3 Tip 390mm Length Precision Drive Ergonomic Handle - 595+1933 Professional Hand Tool This PH.3 Phillips screwdriver is built for professional technicians who need dependable fit, reach, and control. With a 390mm overall length and a treated shaft, it is designed to handle demanding, repeat-use service work where strength and consistency matter. The shaft is made from Chromium-vanadium steel alloy for high strength, durability, and anti-corrosive properties. An ergonomic hard impact plastic handle supports a secure grip to help maintain control while applying torque. Key Benefits PH.3 Phillips tip supports confident engagement with larger Phillips fasteners. 390mm overall length provides added reach for deeper or obstructed access. Chromium-vanadium steel alloy improves strength and resists corrosion. Treated shaft boosts durability for tough applications and long-term use. Ergonomic hard impact plastic handle helps reduce slip and improve control. Meets or exceeds ANSI standards for professional expectations and consistency. Designed and made for professional-grade performance, this screwdriver balances durable materials with a practical, hard-wearing handle design. It is suited to heavy use in shops and service environments where tools must hold up over time while meeting recognized ANSI expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.