Shop GENIUS TOOLS
Create Account
9/32in Wobble Hex Screwdriver 225mmL
- Mfr # 594+5818
- Zoro # G523580048
product price:Â
$
15.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+5818
- Zoro #
- G523580048
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 9/32 Inch Wobble Drive 225mm Length Precision Hand Tool - 594+5818 Professional Hex Screwdriver This 9/32in wobble hex screwdriver is built for controlled fastening where access and alignment can be challenging. With a 225mm overall length, it balances reach and handling for day-to-day professional service work and detailed assembly tasks. Its shaft is made from Chromium-vanadium steel alloy for strength and anti-corrosive performance, paired with a hard impact plastic handle shaped for a secure, ergonomic grip. The treated shaft and heavy duty construction support consistent performance across tough applications. Key Benefits 9/32in wobble hex drive improves access when fasteners are slightly off-angle. 225mm overall length offers added reach without sacrificing tool control. Chromium-vanadium steel alloy delivers strength and anti-corrosive durability. Treated shaft supports heavy duty use and long-term structural reliability. Ergonomic hard impact plastic handle helps reduce fatigue during extended work. Meets or exceeds ANSI standards for dependable tool quality and consistency. SKU 594+5818 is designed and made for professional technicians who need a dependable hex screwdriver that holds up to frequent use. The combination of wobble drive flexibility, durable steel construction, and an impact-resistant handle helps maintain precision and reliability over a long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.