Shop GENIUS TOOLS
Create Account
1.2x6.5 Tang-Thru Slotted Screwdriver 245mmL
- Mfr # 509+1966
- Zoro # G223584070
original price:Â $12.76 , new price: $11.48 , 10 percent off
new price:Â
$
11.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 509+1966
- Zoro #
- G223584070
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.2 x 6.5 mm Tang-Thru Design 245mm Length Durable Construction - 509+1966 Professional Hand Tool This slotted tang-thru screwdriver is sized at 1.2 x 6.5 mm with an overall length of 245 mm for controlled, accurate fastening work. Built for professional technicians, it focuses on tip fit, strength, and consistent handling across frequent shop use. Constructed from High Speed Steel, it delivers high strength and durability with anti-corrosive properties. Precisely machined tip geometry supports clean engagement on fasteners, while the ergonomic handle shape promotes a firm connection and reduces slipping during use. Key Benefits 1.2 x 6.5 mm slotted tip for consistent engagement on compatible fasteners. Tang-thru design supports durability under demanding professional service conditions. 245 mm overall length provides reach and control in tight working areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Precision machined tip improves accuracy and helps reduce cam-out and slipping. Ergonomic design promotes a firm connection to fasteners and steadier handling. Designed to meet ANSI standards and built for long-term heavy use, this screwdriver balances durable materials with a precisely machined slotted tip and a secure, ergonomic grip. The result is dependable performance for routine fastening tasks where accuracy, tool life, and consistent fit matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.