Shop GENIUS TOOLS
Create Account
(# 5607275) 1.2 x 6.5mm Slotted Screwdriver 295mmL
- Mfr # 593+1967
- Zoro # G323583133
product price:Â
$
10.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 593+1967
- Zoro #
- G323583133
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.2 x 6.5mm Blade 295mm Length Precision Drive Ergonomic Handle - 593+1967 Slotted Screwdriver This slotted screwdriver is built for controlled, accurate driving with a 1.2 x 6.5mm blade and 295mm overall length. The design balances reach and handling, making it suitable for professional technicians who need consistent performance across repeated fastening tasks. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, the shaft is treated for added strength in heavy-duty use. A hard impact plastic handle is shaped for an ergonomic grip to support steadier torque application and reduced hand fatigue. Key Benefits 1.2 x 6.5mm slotted blade supports precise fit and controlled driving. 295mm overall length helps reach fasteners while maintaining solid control. Chromium-vanadium steel alloy improves strength with anti-corrosive protection. Treated shaft increases durability for demanding, heavy-duty applications over time. Ergonomic hard impact plastic handle provides a firm, dependable grip. Meets or exceeds ANSI standards for consistent performance and quality expectations. Designed and made for professional technicians, this screwdriver is built to perform over a lifetime of heavy use while maintaining dependable fit and strength. SKU 593+1967 identifies the exact 1.2 x 6.5mm slotted configuration with a durable handle and treated shaft for long-term service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.