Shop GENIUS TOOLS
Create Account
7/64in Micro-Tech Hex Screwdriver
- Mfr # 524507
- Zoro # G023583556
product price:Â
$
5.52
/ea
Sold in multiples of 2 for
$11.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 524507
- Zoro #
- G023583556
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 7/64 Inch Micro-Tech Precision Drive Ergonomic Handle - 524507 Professional Precision Hex Screwdriver This 7/64 inch Micro-Tech hex screwdriver is built for precise fastener engagement where control and accuracy matter. Its 155mm (6.1 inch) overall length helps balance reach with steady handling for detailed work. Manufactured from High Speed Steel, it's designed for strength, durability, and anti-corrosive performance. A precision-machined tip supports accurate fitment on hex fasteners, while the ergonomic handle promotes a firm connection and comfortable use. Key Benefits 7/64 inch Micro-Tech hex tip supports controlled, precise fastener engagement. 155mm (6.1 inch) overall length balances reach, leverage, and handling. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Precision-machined tip improves accuracy and helps reduce fastener stripping risk. Ergonomic handle design promotes a firm connection to hex fasteners. Meets or exceeds ANSI standards for consistent tool quality and performance. Designed for professional technicians and heavy-use environments, this precision driver focuses on reliable tip fit, corrosion resistance, and comfortable handling. It supports consistent results on hex fasteners by combining High Speed Steel strength with a carefully machined tip and an ergonomic grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.