Shop GENIUS TOOLS
Create Account
3/32in Micro-Tech Hex Screwdriver
- Mfr # 524506
- Zoro # G023579191
product price:Â
$
5.52
/ea
Sold in multiples of 2 for
$11.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 524506
- Zoro #
- G023579191
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 3/32 Inch Micro-Tech Precision Drive Ergonomic Handle - 524506 Micro-Tech Hex Screwdriver This 3/32in Micro-Tech hex screwdriver is built for precise fastening where control and tip fit matter. The 155mm (6.1in) overall length helps balance reach and handling for detailed work, while the handle is shaped for a secure, steady grip. Made from High Speed Steel, it delivers high strength and durability with anti-corrosive properties. The tip is precision machined to improve engagement on fasteners, helping reduce slipping during use and supporting accurate, repeatable results. Key Benefits 3/32in Micro-Tech hex tip supports precise control on small fasteners. 155mm (6.1in) overall length balances reach with comfortable handling. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Precision machined tip improves fit, helping reduce slipping and rounding. Ergonomic handle promotes a firm connection and reduces hand fatigue. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU: 524506. Designed for professional technicians, this screwdriver is built for long-term, heavy-use performance while maintaining accurate tip engagement. The combination of High Speed Steel, precision machining, and an ergonomic grip makes it a dependable choice for consistent fastening results across repeated tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.