Shop GENIUS TOOLS
Create Account
4mm Hex Screwdriver 145mmL
- Mfr # 592+2634
- Zoro # G823581936
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 592+2634
- Zoro #
- G823581936
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 4mm Drive 145mm Length Precision Hand Tool - 592+2634 Professional Hex Screwdriver This 4mm hex screwdriver is built for controlled fastening where tip fit and handle comfort matter. Its 145mm overall length helps balance reach and precise hand placement, making it a practical choice for detailed work and repeated daily use. Manufactured from Chromium-vanadium Steel Alloy and paired with a hard impact plastic handle, it focuses on durability, corrosion resistance, and consistent feel in the hand. The treated shaft supports higher strength under demanding loads, while maintaining dependable performance over time. Key Benefits 4mm hex screwdriver tip designed for accurate engagement with hex screws. 145mm overall length supports reach and control in confined spaces. Chromium-vanadium steel alloy provides strength and anti-corrosive protection. Treated shaft increases durability for tough applications and long service life. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. Meets or exceeds ANSI standards for professional-grade hand tool performance. SKU 592+2634 is designed and made for professional technicians who need a reliable 4mm hex driver that holds up under heavy use. The combination of a durable alloy shaft, treated strength, and ergonomic plastic handle delivers consistent handling and dependable durability without adding complexity to your toolkit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.