Shop GENIUS TOOLS
Create Account
5/64in L-Shaped Hex Wrench 50mmL
- Mfr # 590605
- Zoro # G023582795
product price:Â
$
1.65
/ea
Sold in multiples of 4 for
$6.60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 590605
- Zoro #
- G023582795
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 5/64 Inch Drive 56mm Length Durable Steel Precision Hand Tool - 590605, L-Shaped Hex Key Wrench This 5/64in L-shaped hex wrench is built for controlled turning and accurate engagement on internal-hex fasteners. Its compact 56mm profile supports access in tight work areas while keeping handling straightforward for precision tasks. Manufactured from chromium-vanadium steel alloy and heat treated through oil quenching, it balances a tough exterior with strong core durability. Stamped size markings help with quick identification during tool organization and daily professional use. Key Benefits 5/64in L-shaped hex profile supports stable engagement in tight spaces. 56mm length offers compact reach without sacrificing controlled hand feel. Chromium-vanadium steel alloy provides strength with anti-corrosive properties. Oil-quenched heat treatment delivers durable exterior and strong inner core. Permanently stamped size marking enables fast identification and better organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. Designed and made for professional technicians, this hex key wrench is built to perform over a lifetime of heavy use. Its durable steel construction, clear size stamping, and ANSI-aligned quality make it a dependable addition to any professional hand-tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.