Shop GENIUS TOOLS
Create Account
(#573210) #3 Philips Screwdriver 235mmL
- Mfr # 594+1913
- Zoro # G523579332
original price:Â $9.46 , new price: $8.51 , 10 percent off
new price:Â
$
8.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+1913
- Zoro #
- G523579332
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #3 Drive 235mm Length Ergonomic Handle - 594+1913 Professional Hand Tool This #3 Phillips screwdriver is built for consistent fastening performance in professional toolkits. With a 235mm overall length and a PH.3 tip, it provides practical reach and control for day-to-day service work where reliability matters. The shaft is made from Chromium-vanadium steel alloy for strength and anti-corrosive properties, and it features a treated shaft for increased durability in tougher applications. An ergonomic hard impact plastic handle supports a secure, comfortable grip while maintaining long-term resistance to jobsite wear. Key Benefits PH.3 Phillips screwdriver profile for secure engagement with Phillips fasteners. 235mm overall length helps reach screws in tighter or recessed locations. Chromium-vanadium steel alloy delivers high strength and anti-corrosive resistance. Treated shaft increases durability for demanding use and long service life. Ergonomic hard impact plastic handle improves comfort and control during work. Meets or exceeds ANSI standards for dependable tool performance and quality. Designed and made for professional technicians, this screwdriver is built to hold up under heavy use without sacrificing handling. Its durable materials, treated shaft, and ergonomic handle combine into a dependable hand tool that supports precise work, long-term reliability, and consistent performance across demanding tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.