Shop GENIUS TOOLS
Create Account
PH 2 Philips Screwdriver 300mmL (Shank Type-D)
- Mfr # 506+0632
- Zoro # G923581041
original price:Â $10.26 , new price: $9.23 , 10 percent off
new price:Â
$
9.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+0632
- Zoro #
- G923581041
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver PH2 Drive 300mm Length Shank Type-D Durable Precision Hand Tool - 506+0632 Professional Phillips Screwdriver This PH2 Phillips screwdriver is built for consistent fastening performance where tip fit, control, and durability matter. The soft handle supports a secure grip, while the precisely machined tip helps engage fasteners accurately during repeated professional use. Made from high speed steel, the shank is designed for high strength and added corrosion resistance. Key Benefits PH2 Phillips drive tip is precision machined for accurate fastener engagement. High speed steel construction supports strength, durability, and anti-corrosive properties. Soft handle design improves grip and control during repetitive fastening tasks. Ergonomic shape helps maintain a firm connection to compatible fasteners. Meets or exceeds ANSI standards for dependable professional workshop performance. Designed and made for professional technicians, this screwdriver is intended to perform over a lifetime of heavy use. It balances reach and control for everyday service work, with a tip profile engineered for secure fit on Phillips fasteners and a handle shape that supports steady torque application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.