Shop GENIUS TOOLS
Create Account
(#573355) #3 Philips Screwdriver 380mmL
- Mfr # 594+1933
- Zoro # G423581312
original price:Â $14.85 , new price: $13.37 , 9 percent off
new price:Â
$
13.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+1933
- Zoro #
- G423581312
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #3 Drive 380mm Length Heavy-Duty Professional Hand Tool - 594+1933, #3 Phillips Screwdriver This #3 Phillips screwdriver is built for professional technicians who need reliable reach, strength, and control. With a 380mm overall length and a PH.3 tip profile, it supports consistent fastener engagement across demanding service and repair work. The shaft is made from Chromium-vanadium steel alloy for high strength, durability, and anti-corrosive properties. A treated, heavy-duty shaft design helps the tool handle tough applications, while the hard impact plastic handle is shaped for ergonomic grip and day-to-day shop use. Key Benefits PH.3 Phillips tip profile supports secure fit and steady fastener engagement. 380mm overall length provides added reach and practical leverage in tight areas. Chromium-vanadium steel alloy construction delivers strength and anti-corrosive protection. Treated heavy-duty shaft design improves durability for the toughest applications. Ergonomic hard impact plastic handle promotes control and reduces hand fatigue. Meets or exceeds ANSI standards for consistent professional tool performance. SKU 594+1933 is a professional-grade Phillips screwdriver designed for long service life under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.