Shop GENIUS TOOLS
Create Account
T-9 Tamperproof Star Screwdriver 145mmL
- Mfr # 592+7609
- Zoro # G823583473
product price:Â
$
7.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592+7609
- Zoro #
- G823583473
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Screwdriver T-9 Size 145mm Length Precision Drive Ergonomic Handle - 592+7609, Professional Precision Screwdriver This T-9 tamperproof star screwdriver is built for controlled, accurate fastening where a tamperproof star tip is required. With a 145mm overall length, it balances reach and maneuverability while keeping the tool compact for precision work. Made from Chromium-vanadium steel alloy, the shaft is designed for strength, durability, and anti-corrosive performance. An ergonomic hard impact plastic handle supports a stable grip and dependable handling in repeated, heavy-duty use. Key Benefits T-9 tamperproof star precision drive helps maintain fit and control. 145mm overall length provides reach without sacrificing close-in maneuverability. Chromium-vanadium steel alloy construction delivers strength and anti-corrosive durability. Treated shaft increases resistance to demanding use over the tool's lifetime. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU 592+7609 is designed and made for professional technicians who expect repeatable results and long-term reliability from hand tools. The treated shaft and durable handle materials help it hold up under frequent service use while maintaining the precise engagement needed for tamperproof star fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.