Shop GENIUS TOOLS
Create Account
6PC SAE Double Ended Offset Ring Wrench Set
- Mfr # DE-7106S
- Zoro # G223582281
original price:Â $59.10 , new price: $53.19 , 10 percent off
new price:Â
$
53.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DE-7106S
- Zoro #
- G223582281
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench Set, 6 Piece SAE, Matte Finish, Durable Steel Construction, Precision Fit - DE-7106S Professional Hand Tool Wrench Set This 6-piece SAE double ended offset ring wrench set is built for consistent fit and control when turning fasteners in restricted spaces. The double-ended ring design provides secure contact on nuts and bolts, while the offset profile helps improve knuckle clearance and access. Designed for professional technicians and serious DIY users, the matte finish supports a confident grip in shop conditions. Built from chromium-vanadium steel alloy and made to meet or exceed ANSI standards, this set is engineered for long-term durability and reliable performance. Key Benefits Six SAE double-ended offset ring wrenches cover common inch fastener sizes. Offset ring profile improves access and clearance around tight or recessed hardware. Matte finish helps maintain grip in greasy or oily working conditions. Chromium-vanadium steel alloy construction delivers high strength and corrosion resistance. Precision fit ring ends support secure engagement and reduced fastener rounding. Meets or exceeds ANSI standards for dependable, professional shop performance. What's Included 710810: 1/4 x 5/16in Double Ended Offset Ring Wrench 711214: 3/8 x 7/16in Double Ended Offset Ring Wrench 711618: 1/2 x 9/16in Double Ended Offset Ring Wrench 712022: 5/8 x 11/16in Double Ended Offset Ring Wrench 712426: 3/4 x 13/16in Double Ended Offset Ring Wrench 712830: 7/8 x 15/16in Double Ended Offset Ring Wrench SKU: DE-7106S. Keep this set on hand for clean, consistent work where open-end tools may slip or where space is limited. The combination of offset access, matte grip, ANSI-level build standards, and durable steel construction makes it a dependable choice for daily service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.