Shop GENIUS TOOLS
Create Account
7mm Wobble Hex Screwdriver 225mmL
- Mfr # 594+4847
- Zoro # G923580839
original price:Â $13.32 , new price: $11.99 , 9 percent off
new price:Â
$
11.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+4847
- Zoro #
- G923580839
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 7mm Wobble Drive 225mm Length Precision Hand Tool - 594+4847 Professional Hex Screwdriver This 7mm wobble hex screwdriver is built for controlled fastening where access and alignment can be difficult. The wobble drive design helps reach fasteners at slight angles, while the 225mm overall length provides a practical balance of reach and hand control. Designed for professional technicians, the shaft is made from chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties. The hard impact plastic handle is shaped for an ergonomic grip and long-term jobsite use. Key Benefits 7mm wobble hex drive improves access when the fastener is slightly off-angle. 225mm overall length offers reach and control for precision hand work. Chromium-vanadium steel alloy provides high strength and anti-corrosive durability. Treated heavy-duty shaft supports demanding applications and long service life. Ergonomic hard impact plastic handle helps reduce slip and hand fatigue. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU: 594+4847. Built to meet the expectations of a daily-use shop tool, this screwdriver combines durable materials with a heavy-duty treated shaft and a tough ergonomic handle. The result is reliable torque transfer and consistent handling across repetitive fastening tasks and long maintenance sessions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.