Shop GENIUS TOOLS
Create Account
0.9 Micro-Tech Hex Screwdriver
- Mfr # 523209
- Zoro # G923581287
product price:Â
$
4.82
/ea
Sold in multiples of 2 for
$9.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 523209
- Zoro #
- G923581287
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 0.9mm Micro-Tech Precision Drive Ergonomic Handle Lightweight Design - 523209 Professional Precision Hand Tool Designed for detailed fastening work, this 0.9mm Micro-Tech hex screwdriver focuses on control, accuracy, and durability. The compact 122mm (4.8 inches) overall length helps you reach small fasteners while maintaining stable handling in tight or delicate areas. Built from High Speed Steel with anti-corrosive properties, it supports repeated professional use without sacrificing tip integrity. Precisely machined hex tips improve engagement on fasteners, while the ergonomic handle promotes a firm connection and comfortable hand positioning during careful adjustments. Key Benefits 0.9mm Micro-Tech hex tip supports precise work on small fasteners. 122mm overall length balances reach and control in compact workspaces. High Speed Steel construction delivers strength, durability, and corrosion resistance. Precisely machined tip improves fit for accurate engagement on fasteners. Ergonomic handle design helps maintain a firm, comfortable working grip. Meets or exceeds ANSI standards for dependable professional tool performance. SKU: 523209. Made for professional technicians and demanding hand-tool environments, this precision hex screwdriver emphasizes consistent fastener contact and long-term reliability. Its combination of durable High Speed Steel, accurate machining, and ergonomic handling helps reduce slippage risk and supports repeatable results across frequent, detailed service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.