Shop GENIUS TOOLS
Create Account
14mm L-Shaped Hex Wrench 280mmL
- Mfr # 572814L
- Zoro # G223581086
original price:Â $14.60 , new price: $13.14 , 10 percent off
new price:Â
$
13.14
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572814L
- Zoro #
- G223581086
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 14mm Metric Extra Long 280mm Length Durable Steel - 572814L, Professional Hex Key Wrench This 14mm L-shaped hex wrench is built for controlled torque and reliable fit on metric hex fasteners. The extra-long 280mm (11.02 in) overall length helps improve reach and leverage when working in tight or recessed locations. Made from Chromium-vanadium steel alloy, it is designed for strength, durability, and anti-corrosive performance. A heat-treated, oil-quenched process supports a tough exterior with a strong inner core, and the size marking is stamped for quick identification. Key Benefits 14mm L-shaped hex key wrench for secure, consistent engagement on fasteners. Extra-long 280mm (11.02 in) length improves reach and leverage. Chromium-vanadium steel alloy construction delivers strength and anti-corrosive durability. Oil-quenched heat treatment creates a tough exterior and strong inner core. Permanently stamped size marking supports fast selection and easier tool organization. Meets or exceeds ANSI standards for dependable quality and performance. Designed and made for professional technicians, this hex wrench is intended to hold up under heavy, repeated use. Its material choice, heat-treatment process, and clear size identification make it a dependable option for toolboxes that prioritize long-term durability and consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.