Shop GENIUS TOOLS
Create Account
Triangle Air File
- Mfr # 500865
- Zoro # G823582889
product price:Â
$
8.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500865
- Zoro #
- G823582889
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triangle Air File 5mm Diameter Precision Hand Tool Lightweight Design - 500865, Triangle Air File Hand Tool This triangle air file is built for controlled, detailed filing where a standard profile can't reach. The 5mm diameter triangular form helps work into corners and tight areas, while the 140mm overall length supports steady handling and accurate positioning. Constructed from tool grade raw materials and Chromium Molybdenum Alloy Steel, it's designed for long service life and a consistent filing rate. A durable impact plastic handle with an integrated ring helps maintain grip and keeps the tool stable when set down. Key Benefits 5mm triangle air file shape reaches corners and tight filing points. 140mm overall length balances reach with controlled, precise hand handling. Tool grade raw materials built to withstand lifetime professional use demands. Chromium Molybdenum Alloy Steel supports durability and consistent filing rate. Impact plastic handle improves comfort and stands up to jobsite wear. Handle ring helps maintain grip and keeps tool stable when put down. Meets or exceeds ANSI standards for dependable, professional-grade tool performance. Designed for professional technicians and heavy use, it fits well in any hand-tool setup where durability, grip, and controlled filing access matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.