Shop GENIUS TOOLS
Create Account
9mm Metric Hex Nut Driver With Magnet 180mmL
- Mfr # 594559
- Zoro # G323580507
original price:Â $9.21 , new price: $8.29 , 9 percent off
new price:Â
$
8.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594559
- Zoro #
- G323580507
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 9mm Metric Magnetic Tip 180mm Length - 594559, Professional Hex Nut Driver This 9mm metric hex nut driver is built for controlled fastening and removal where a dedicated driver offers better feel than a bit holder. The magnetic tip helps keep the fastener seated while you work, and the 180mm overall length provides added reach without sacrificing hand control. Manufactured from Chromium-vanadium Steel Alloy, it is designed for strength, durability, and anti-corrosive performance. A treated shaft supports heavy duty use, while the ergonomic hard impact plastic handle is designed to withstand daily shop conditions and reduce hand fatigue during repetitive tasks. Key Benefits 9mm hex nut driver with magnet helps keep nuts positioned during use. 180mm overall length balances reach and control for tight or recessed fasteners. Chromium-vanadium Steel Alloy construction delivers strength with anti-corrosive properties. Treated shaft increases durability for heavy-duty applications and long service life. Ergonomic hard impact plastic handle provides secure grip and resists jobsite wear. Corrosion-resistant hex nut holder supports consistent fit and reliable performance. Designed and made for professional technicians, this tool is intended to perform over a lifetime of heavy use. With a magnetic tip for fastener retention, durable alloy construction, and an impact-resistant handle, it supports dependable results when precision and repeatability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.