Shop GENIUS TOOLS
Create Account
6mm Metric Hex Srewdriver 185mmL
- Mfr # 506+2736
- Zoro # G623580245
product price:Â
$
8.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 506+2736
- Zoro #
- G623580245
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 6mm Metric Drive 185mm Length Ergonomic Handle - 506+2736, Metric Hex Screwdriver This 6mm metric hex screwdriver is built for controlled fastening where consistent tip fit and comfortable handling matter. With an overall length of 185 mm and a soft ergonomic handle, it supports steady hand positioning and reduced fatigue during repeated turns. The high speed steel construction provides strength and durability, along with anti-corrosive properties for demanding shop conditions. Precision-machined tips help the driver engage fasteners accurately and reliably. Key Benefits 6mm hex screwdriver with soft handle supports comfortable, repeatable fastening control. 185 mm overall length helps reach fasteners while maintaining stable hand alignment. High speed steel construction delivers strength, durability, and anti-corrosive performance. Precision-machined tip improves fit for accurate engagement on hex fasteners. Ergonomic handle design promotes a firm connection to fasteners during use. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 506+2736 is designed and made for professional technicians and built to perform over a lifetime of heavy use. It balances durable materials with precision machining and an ergonomic grip, helping maintain consistent contact on fasteners in routine service and detailed work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.