Shop GENIUS TOOLS
Create Account
6mm Wobble Hex Screwdriver 185mmL (Metric)
- Mfr # 506+4736
- Zoro # G023580647
product price:Â
$
10.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+4736
- Zoro #
- G023580647
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 6mm Wobble Drive 185mm Length Precision Metric - 506+4736 Professional Hand Tool This 6mm wobble hex screwdriver is built for controlled fastening where access angles change and consistent tip engagement matters. With a 185 mm overall length and a soft handle, it balances reach, grip comfort, and precision for metric hex fasteners. Constructed from High Speed Steel, it's designed for high strength and durability while offering anti-corrosive properties. The tip is precision machined to help improve fastener fit and accuracy, supporting cleaner work and reducing the chance of damage during repeated use. Key Benefits 6mm wobble hex tip supports alignment when fasteners aren't perfectly straight. 185 mm overall length provides practical reach without sacrificing control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Precision machined tip promotes accurate engagement for smoother fastening results. Soft handle improves grip comfort and helps maintain firm fastener connection. Meets or exceeds ANSI standards for reliable professional tool expectations. Designed and made for professional technicians, this tool is built to perform over a lifetime of heavy use. It's a focused choice for metric hex fasteners when dependable fit, ergonomic handling, and durable materials are priorities in a daily-use hand tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.