Shop GENIUS TOOLS
Create Account
1/16in Micro-Tech Hex Screwdriver
- Mfr # 524404
- Zoro # G023582146
product price:Â
$
4.82
/ea
Sold in multiples of 2 for
$9.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 524404
- Zoro #
- G023582146
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 1/16 Inch Micro-Tech Precision Drive Ergonomic Handle - 524404, Precision Hex Screwdriver This 1/16in Micro-Tech hex screwdriver is built for precise fastening where control and tip accuracy matter. With an overall length of 122mm (4.8 inches), it balances reach and handling for steady work in tighter spaces. Made from high speed steel, it delivers high strength and durability with anti-corrosive properties. The tip is precision machined to help seat cleanly in hex fasteners, reducing slip and supporting consistent, accurate engagement. Key Benefits 1/16in Micro-Tech hex drive supports controlled work on small fasteners. 122mm (4.8 in.) overall length balances access, leverage, and precision handling. High speed steel construction provides strength, durability, and anti-corrosive performance. Precision machined tip helps ensure accurate fit and reliable fastener engagement. Ergonomic handle design helps maintain a firm connection during repetitive turning. Meets or exceeds ANSI standards for consistent, professional-grade quality. Designed and made for professional technicians, this precision driver is built to perform over a lifetime of heavy use while remaining comfortable in hand. SKU: 524404. The combination of high speed steel durability, precision tip machining, and ergonomic grip supports dependable results on demanding, detail-focused tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.