7mm L-Shaped Hex Wrench 93mmL
- Mfr # 570970
- Zoro # G623579539
product price:Â
$
2.44
/ea
Sold in multiples of 3 for
$7.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 570970
- Zoro #
- G623579539
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Wrench 7mm L-Shaped Long Reach 93mm Length Durable Steel - 570970 Professional Hand Tool This 7mm L-shaped hex wrench is built for controlled turning power and reliable fit in hex fasteners. The long-reach 93mm design helps access fasteners in tighter spaces while maintaining a compact overall tool profile. Made from chromium-vanadium steel alloy and heat treated through oil quenching, it is engineered for high strength, durability, and anti-corrosive performance. Permanent size stamping supports quick identification in organized tool sets. Key Benefits 7mm L-shaped hex wrench provides leverage and access in tight spaces. Long reach 93mm profile supports better reach without sacrificing control. Overall length 95mm (3.74 inches) balances compact storage and usability. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Oil-quenched heat treatment creates tough exterior and strong inner core. Size is permanently stamped for fast, reliable identification during work. Meets or exceeds ANSI standards for professional-grade hand tool performance. Designed for professional technicians, this hex key wrench is intended for heavy, long-term use where consistent fit and durability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.