Shop GENIUS TOOLS
Create Account
1.2 x 8.0mm Slotted Screwdriver 295mmL
- Mfr # 593+0680
- Zoro # G123581483
product price:Â
$
15.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+0680
- Zoro #
- G123581483
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.2 x 8.0mm Blade, 11.6 Inch Length, Precision Drive, Durable Construction - 593+0680 Professional Hand Tool Built for controlled fastening and consistent fit in slotted screws, this professional screwdriver pairs a 1.2 x 8.0mm blade with an overall length of 295mm (11.6 in.) for added reach without sacrificing hand control. It's designed for technicians who need dependable performance in daily shop use. The treated shaft supports strength and long-term durability in demanding applications, while the ergonomic handle is shaped for a secure, comfortable grip. Key Benefits 1.2 x 8.0mm slotted tip supports accurate engagement and reduced cam-out. 295mm overall length provides reach for recessed fasteners and tighter spaces. Treated shaft increases strength and durability for tough, repeated service work. Heavy-duty construction built to handle a lifetime of regular professional use. Ergonomic handle improves grip security and helps reduce hand fatigue. Meets or exceeds ANSI standards for dependable, consistent tool performance. SKU 593+0680 is a practical choice for workbenches, service carts, and field kits where a longer slotted driver is needed. With professional-grade design, ANSI compliance, and a focus on durability and handling, it supports reliable fastening performance across repeated use in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.