M14 L-Shaped Triple Square Wrench 125mmL
- Mfr # 583214M
- Zoro # G523582639
product price:Â
$
11.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 583214M
- Zoro #
- G523582639
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Wrench M14 L-Shaped 125mm Length Durable Steel Precision Fit - 583214M Professional Hand Tool This M14 L-shaped triple square wrench is built for controlled torque application and consistent fit where triple square fasteners are used. The 125mm overall length provides a practical balance of access and leverage, while the stamped size marking supports fast identification in busy toolboxes. Made from Chromium-vanadium steel alloy and heat treated through oil quenching, it is designed for high strength, durability, and anti-corrosive performance. Key Benefits M14 triple square key wrench design supports precise engagement and reduced slip. 125mm overall length balances reach and control in tight working areas. Chromium-vanadium steel alloy construction delivers strength and long-term durability. Anti-corrosive material properties help maintain performance in harsh shop conditions. Oil-quenched heat treatment creates a tough exterior with strong inner core. Permanently stamped size marking enables quick, reliable identification during tool organization. Meets or exceeds ANSI standards for quality expectations in professional hand tools. SKU 583214M is designed and made for professional technicians who need dependable fit and repeatable performance under heavy use. With durable steel construction, clear size identification, and a proven heat-treatment process, it supports long service life in demanding automotive and industrial maintenance environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.