Shop GENIUS TOOLS
Create Account
3/8in Hex Screwdriver 235mmL (SAE)
- Mfr # 508+3824
- Zoro # G223581673
product price:Â
$
18.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+3824
- Zoro #
- G223581673
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 3/8 Inch Drive SAE 235mm Length Durable Precision Tool - 508+3824 Professional Hex Screwdriver Built for controlled fastening and consistent fit, this 3/8in drive SAE hex screwdriver combines a precision-machined tip with a soft, ergonomic handle. The 235 mm overall length helps reach fasteners while maintaining stable hand positioning and reliable engagement. Constructed from high speed steel, it is designed for strength, durability, and anti-corrosive performance. It meets or exceeds ANSI standards and is made for professional technicians who rely on repeatable results under heavy use. Key Benefits 3/8in drive SAE hex screwdriver for secure, consistent fastener engagement. 235 mm overall length supports reach without sacrificing control or stability. High speed steel construction delivers strength, durability, and anti-corrosive properties. Precision-machined tip improves fit, reducing slipping and improving accuracy on fasteners. Soft ergonomic handle helps reduce hand fatigue during extended service work. Designed for professional-grade use and built for a lifetime of heavy service. SKU 508+3824 is engineered to maintain a firm connection to fasteners through a carefully machined tip and an easy-to-use handle design. With ANSI-aligned quality expectations and durable high speed steel construction, it supports dependable performance in demanding toolboxes and work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.