Shop GENIUS TOOLS
Create Account
(#574285) #4 Philips Screwdriver 310mmL
- Mfr # 594+1924
- Zoro # G623581471
original price:Â $14.85 , new price: $13.37 , 9 percent off
new price:Â
$
13.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+1924
- Zoro #
- G623581471
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #4 Drive 310mm Length Heavy-Duty Professional Hand Tool - 594+1924, Phillips screwdriver This #4 Phillips screwdriver is built for professional hand-tool work where strength, grip, and consistent fit matter. With a 310mm overall length, it provides added reach while maintaining control for demanding fastening tasks. The shaft is made from Chromium-vanadium steel alloy for high strength, durability, and anti-corrosive properties. A heavy-duty treated shaft supports tough applications, while the ergonomic hard impact plastic handle is designed for secure handling and reduced fatigue during extended use. Key Benefits #4 Phillips (PH.4) tip supports larger fasteners and higher torque applications. 310mm overall length improves reach for recessed or difficult-to-access screws. Chromium-vanadium steel alloy resists corrosion while delivering high strength. Treated shaft increases durability for heavy-duty use and long service life. Hard impact plastic handle provides a firm, durable, ergonomic grip. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this screwdriver is intended for a lifetime of heavy use while maintaining dependable performance. Its material choice, treated shaft, and durable plastic handle focus on practical jobsite needs: strength, corrosion resistance, control, and repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.