Shop GENIUS TOOLS
Create Account
5/64in Hex Screwdriver 145mmL
- Mfr # 592+3605
- Zoro # G223584599
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592+3605
- Zoro #
- G223584599
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 5/64 Inch Drive 145mm Length Precision Hand Tool - 592+3605 Professional Hex Screwdriver This 5/64in hex screwdriver is built for controlled, precise fastening and adjustment work where a true hex tip fit matters. With a 145mm overall length and a hard impact plastic handle, it balances reach and handling for everyday bench and service use. The shaft is made from Chromium-vanadium steel alloy for strength and anti-corrosive properties. Key Benefits 5/64in hex screwdriver tip supports accurate engagement on small hex fasteners. 145mm overall length helps access tight spaces without sacrificing control. Chromium-vanadium steel alloy delivers strength with anti-corrosive performance. Treated shaft increases durability for demanding applications and long service life. Ergonomic hard impact plastic handle provides secure grip and dependable handling. Meets or exceeds ANSI standards for consistent, professional-grade expectations. SKU 592+3605 is designed and made for professional technicians who need repeatable performance over a lifetime of heavy use. The combination of a durable alloy shaft, treated construction, and an ergonomic plastic handle supports steady torque application and reliable day-to-day precision work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.