Shop GENIUS TOOLS

8 Pc. 1/2inDr. metric Hex Bit Socket Set

  • Mfr # BS-408H
  • Zoro # G823581547

original price:  $19.12 , new price: $17.22 , 9 percent off
new price: 
$
17.22
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-408H
Zoro #
G823581547
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Bit Socket Set 8 Piece Metric 1/2 Inch Drive S2 Steel Durable Construction - BS-408H Metric Hex Bit Socket Set SKU: BS-408H. This 8-piece metric hex bit socket set is built around a 1/2in drive format and designed for consistent fitment on metric hex fasteners. Each piece is sized for quick selection and dependable engagement when paired with a compatible ratchet or breaker bar. Made from High Speed Steel for strength, durability, and anti-corrosive properties, this set is intended for professional technicians and demanding daily use. Key Benefits 8-piece metric hex bit socket assortment covering common service and shop sizes. 1/2in drive compatibility supports higher torque applications and standard toolboxes. High Speed Steel construction improves strength, durability, and corrosion resistance. Precision-machined hex profiles help reduce stripping and rounding of fasteners. Clearly marked sizes speed identification during repairs and maintenance workflows. Meets or exceeds ANSI standards for dependable, consistent tool performance. What's Included 1/2in Dr. Metric Hex Bit Socket 55mmL 408+2134 4mm Hex Bit Socket 408+2135 5mm Hex Bit Socket 408+2136 6mm Hex Bit Socket 410+2147 7mm Hex Bit Socket 410+2148 8mm Hex Bit Socket 439+2149 9mm Hex Bit Socket 440+2150 10mm Hex Bit Socket 442+2152 12mm Hex Bit Socket This set is a focused option for technicians who want metric hex coverage in a 1/2in drive format without extra, unused pieces. With durable High Speed Steel construction, ANSI-aligned performance, and clear size marking, it supports accurate, repeatable work across a wide range of fastener tasks.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.