Shop NEIKO
See all product information
Create Account
0.375 in Dr. Extra Long Allen Hex Bit Socket Set, Metric
- Mfr # 10076A
- Zoro # G522983079
product price:Â
$
16.99
/ea
Key Features
Length
4.75 in
Width
8 in
Height
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10076A
- Zoro #
- G522983079
- UPC #
- 837013100768
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 4.75 in
- Width
- 8 in
- Height
- 1.75 in
Description
Product Description Premium S2 steel bits provide optimal strength and durability to unfasten intractable screws and bit ends are sized for precise fitting. Sockets are made of enduring chrome-vanadium. Our Metric set includes: 7-Piece 3/8-inch drive hex bit sockets: T3, T4, T5, T6, T7, T8, and T10. From the Manufacturer Quality torque extension set, made with Cr-V alloy steel, mirror polished and chrome plated, drop forged and steel heat treated. Perfect for Auto Mechanics and for other applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.