Shop GENIUS TOOLS
Create Account
11 Pc. 1/2in Dr. Metric Hex Head Driver Set
- Mfr # TH-411M
- Zoro # G223584421
original price:Â $46.72 , new price: $42.06 , 9 percent off
new price:Â
$
42.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH-411M
- Zoro #
- G223584421
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Impact Bit Socket Set 11 Piece Metric 1/2 Inch Drive CR-Mo Steel Durable Professional Quality - TH-411M - 1/2in Drive Metric Hex Impact Bit Socket Set This 11-piece metric hex impact bit socket set is built for organized, repeatable work with 1/2in drive impact tools. The sockets are made from Chromium-Molybdenum alloy steel (CR-Mo) for strength, durability, and anti-corrosive properties, with permanently hard-stamped size markings for quick identification. A dedicated socket holder keeps the set arranged and easy to store, helping reduce time spent searching for the correct size. Key Benefits 11-piece metric hex impact bit socket set for 1/2in drive tools. CR-Mo steel construction provides high strength and long-term durability. Anti-corrosive material helps protect sockets in demanding shop environments. Hard-stamped sizes stay readable and won't rub off over time. Socket holder included to keep tools organized, stored, and easy to transport. Meets or exceeds ANSI standards for professional tool performance expectations. What's Included 1/2in Dr. Hex Head Driver 60mmL 446005 5mm Hex Head Driver 446006 6mm Hex Head Driver 446007 7mm Hex Head Driver 446008 8mm Hex Head Driver 446009 9mm Hex Head Driver 446010 10mm Hex Head Driver 446012 12mm Hex Head Driver 446014 14mm Hex Head Driver 446016 16mm Hex Head Driver 446017 17mm Hex Head Driver 446019 19mm Hex Head Driver SKU TH-411M is designed and made for professional technicians who need dependable impact-ready hex drivers with clear sizing and durable materials. With a compact holder and a practical metric range, it supports efficient workflow and consistent results while maintaining long-term tool organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.