Shop GENIUS TOOLS
Create Account
8in Triangle Machinists File (Second Cut)
- Mfr # 500508
- Zoro # G423581756
original price:Â $10.18 , new price: $9.16 , 10 percent off
new price:Â
$
9.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500508
- Zoro #
- G423581756
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Machinists File 8 Inch Triangle Type Second Cut Precision Steel Durable Hand File - 500508, Triangle Machinists Hand File This 8in triangle machinists file is built for controlled material removal and accurate shaping on metal surfaces. The triangle profile helps access tight corners and angled features where a flat file cannot reach, while the second cut pattern supports consistent stock removal. Manufactured from tool-grade raw materials and Chromium Molybdenum Alloy Steel, it's designed for long-term professional shop use. The impact plastic handle is shaped for a stable hold and includes a ring that helps maintain contact with the surface when set down. Key Benefits Triangle file shape reaches tight corners, grooves, and angled edges precisely. Second cut teeth provide steady filing performance for controlled metal shaping. 300mm overall length offers reach and leverage without sacrificing control. Chromium Molybdenum Alloy Steel supports high durability and consistent filing rate. Tool-grade raw materials withstand heavy, repeated professional use over time. Impact plastic handle improves comfort and resists damage in demanding environments. SKU: 500508. Built for professional technicians and serious users, this machinists hand file balances durability, grip, and predictable cutting action. The combination of a triangle profile, second cut pattern, and robust steel construction makes it well-suited for repeatable results on detailed metalwork.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.