PH 1 POSIDRIV Screwdriver 180mmL (Shank Type-H)
- Mfr # 504+1841
- Zoro # G423583453
product price:Â
$
7.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 504+1841
- Zoro #
- G423583453
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver PH1 Posidriv 180mm Shank Type-H Precision Drive Ergonomic Handle - 504+1841 Professional Hand Tool This PH1 (PZ.1) Posidriv screwdriver is built for controlled fastening work where tip fit and hand comfort matter. With an overall length of 180 mm and a soft handle design, it supports steady torque application and consistent handling across repeated tasks. Made from High Speed Steel with anti-corrosive properties, the shank is designed for strength and durability. Precision machined tips help the driver engage fasteners accurately, reducing slip and improving control when working to ANSI-established standards. Key Benefits PZ.1 Posidriv tip delivers accurate engagement for consistent fastener control. 180 mm overall length balances reach and handling for detailed work. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help maintain performance and appearance over time. Precision machined tip improves fit, reducing slippage on fasteners. Soft, ergonomic handle promotes a firm grip and less hand fatigue. Meets or exceeds ANSI standards for dependable, professional-grade performance. The combination of a precisely machined Posidriv tip, durable steel construction, and ergonomic handle makes it a dependable addition to a professional hand tools setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.