Shop GENIUS TOOLS
Create Account
2.5x14.0 Slotted Screwdriver 370mmL (Shank Type-H)
- Mfr # 508+1994
- Zoro # G223580430
original price:Â $25.24 , new price: $22.72 , 9 percent off
new price:Â
$
22.72
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+1994
- Zoro #
- G223580430
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 2.5mm x 14.0mm Drive 370mm Length Shank Type-H Durable Precision Hand Tool - 508+1994 Professional Hand Tool This slotted screwdriver is sized at 2.5mm x 14.0mm and built with a 370mm overall length for added reach while maintaining controlled handling. It features a soft handle and a Shank Type-H design intended for reliable engagement on slotted fasteners. Made from High Speed Steel, it delivers high strength and durability with anti-corrosive properties. Precision-machined tip geometry supports accurate fitment on fasteners, helping reduce slipping and improving consistency during repetitive service work. Key Benefits 2.5mm x 14.0mm slotted tip supports accurate fit on fasteners. 370mm overall length provides extended reach with better access and control. High Speed Steel construction offers strength, durability, and anti-corrosive performance. Precision-machined tip helps reduce cam-out and improves fastener engagement. Soft handle ergonomic design promotes a firm grip and reduced hand fatigue. Meets or exceeds ANSI standards for dependable professional tool performance. Designed for professional technicians and long-term heavy use, this tool focuses on dependable fit, comfortable handling, and durable materials. SKU 508+1994 identifies the exact configuration, making it easier to match replacements or standardize toolkits across service bays without changing feel or performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.